Angular contact ball bearing NTN 5209SCZZ/2AS, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm

NTN - Self-Aligning Ball Bearing - 5200SCZZ/2AS

See technical information

References

NTN:5209SCZZ/2AS
Rubix:204A8661
EAN:4547359308303
brand logo

Technical specifications

Inner diameter45 mm
Outer diameter85 mm
Width30.2 mm
See all Specifications

Product details : NTN 5209SCZZ/2AS ANGULAR CONTACT BALL BEARING


Double-row angular contact ball bearing, with filling slot, shielded, contact angle 30°

Technical specifications


Attributes
Logistics dimensions (L x W x H)85x85x30,2 mm
Logistic Weight690 g
Inner diameter45 mm
Outer diameter85 mm
Width30.2 mm
Bearing Clearancecn
Sealingtwo metal shields
Series5200
Cagesteel
Angle25 °
£ 54.47 excl. VAT
/ Each
£ 65.36 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories