Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5215KC3 DOUBLE ROW DEEP GROOVE BALL BEARING
Angular contact ball bearing Timken 5215 K/C3, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 41.275 mm
Double Row Deep Groove Ball Bearing
References
timken:
5215 K/C3
rubix:
396A3099
ean:
0087796067943
Technical specifications
Inner diameter
75
mm
Outer diameter
130
mm
Width
41.275
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 5215KC3 DOUBLE ROW DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
75
mm
Outer diameter
130
mm
Width
41.275
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
236.38
excl. VAT
/
Each
£
283.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing NTN 7209B, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Precision / Spindle bearing SKF 71901 CE/P4ADGA, Inner diameter: 12 mm | Outer diameter: 24 mm | Width: 6 mm
Angular contact ball bearing NTN 3318SC3, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 73 mm
Angular contact ball bearing FAG 7211-B-XL-MP-UA, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 21 mm
Angular contact ball bearing SKF 3204 A-2Z/C3MT33, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 20.6 mm
Precision / Spindle bearing NSK 7007CTRV1VSULP3, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
Angular contact ball bearing RHP MJT 3.1/2MB
Angular contact ball bearing FAG 7208-B-XL-TVP, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Angular contact ball bearing NSK 3206BNRTNG, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Precision / Spindle bearing NSK 7915CTRDUMP3, Inner diameter: 75 mm | Outer diameter: 105 mm | Width: 16 mm
Precision / Spindle bearing SKF 7224 CD/P4ADGA, Inner diameter: 120 mm | Outer diameter: 215 mm | Width: 40 mm
Angular contact ball bearing FAG 3205-BD-XL-2Z-TVH, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20.6 mm
Precision / Spindle bearing SKF 7030 CDGA/P4A, Inner diameter: 150 mm | Outer diameter: 225 mm | Width: 35 mm
Precision / Spindle bearing NSK 7905CTRDULP3, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 9 mm
Precision / Spindle bearing SKF S7007 CE/P4ADGA, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm