Super-precision Angular Contact Ball Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x110x110 mm |
---|---|
Logistic Weight | 777 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 22 mm |
Bearing Clearance | cn |
Series | 72be |
Material | bearing steel |
Cage | other |
Basic static load, radial - C0r | 45500 N |
Basic dynamic load, radial - Cr | 57200 N |
Sealing | open |
In stock: Next day delivery