Angular contact ball bearing NTN 7222, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 38 mm
NTN - Angular Contact Ball Bearing - 7222
See technical informationReferences
NTN:7222
Rubix:205A1098
EAN:4547359447040



Product details : NTN 7222 ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x38 mm |
|---|---|
| Logistic Weight | 4450 g |
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200 |
| Cage | steel |
| Angle | 30 ° |
| Basic static load, radial - C0r | 158000 N |
| Basic dynamic load, radial - Cr | 188000 N |
Show UNSPSC/ECL@SS
£ 209.61 excl. VAT
/ Each
£ 251.53 incl. VAT
- Delivery usually within ( 16 ) days
