Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5306W C1 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 5306 WC1, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 30.175 mm
Double Row Angular Contact Ball Bearing
References
timken:
5306 WC1
rubix:
396A2938
ean:
0087796043701
Technical specifications
Inner diameter
30
mm
Outer diameter
72
mm
Width
30.175
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 5306W C1 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
30
mm
Outer diameter
72
mm
Width
30.175
mm
Bearing Clearance
c1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.65
excl. VAT
/
Each
£
117.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing INA 3006-2RS, Outer diameter: 55 mm | Inner diameter: 30 mm | Width: 19 mm
Angular contact ball bearing NTN 7221BL1G, Outer diameter: 190 mm | Inner diameter: 105 mm | Width: 36 mm
Angular contact ball bearing FAG 7312-B-XL-TVP-UA, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 31 mm
Angular contact ball bearing NTN 7202B, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 11 mm
Angular contact ball bearing FAG 3202-BD-XL-TVH-L285, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 15.9 mm
Angular contact ball bearing SKF 3309 DMA, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 39.7 mm
Angular contact ball bearing SNR 5210.EEG15C3, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Angular contact ball bearing Timken 7206 WN SU, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Angular contact ball bearing NTN 7003, Outer diameter: 35 mm | Inner diameter: 17 mm | Width: 10 mm
Angular contact ball bearing Timken 5310 WC2, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 44.45 mm
Precision / Spindle bearing SKF 7216 CD/P4A, Inner diameter: 80 mm | Outer diameter: 140 mm | Width: 26 mm
Angular contact ball bearing NTN 7324, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 55 mm
Angular contact ball bearing RHP HDJK40M
Angular contact ball bearing SKF 3318 DMA/VB188, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 73 mm
Precision / Spindle bearing SKF S7004 CDGA/P4A, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm