Angular contact ball bearing Timken 7328 WNMBRSUC1, Outer diameter: 300 mm | Inner diameter: 140 mm | Width: 62 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7328 WNMBRSUC1
Rubix:395A9421
EAN:0087796074354

Product details : TIMKEN 7328WNMBRSUC1 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Fafnir
Timken Fafnir 7328WNMBRSUC1 angular contact ball bearing as a robust, double-row solution for combined radial and axial loads. Contact angle 40°.
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 300 mm |
| Width | 62 mm |
| Bearing Clearance | c1 |
| Sealing | open |
| Series | 7300wn (kontaktwinkel 40°) |
| Material | steel |
| Weight | 20.294 kg |
| Angle | 40 ° |
| Bore | 140 mm |
| Basic static load, radial - C0r | 346000 N |
| Basic dynamic load, radial - Cr | 339000 N |
Show UNSPSC/ECL@SS
£ 3,454.57 excl. VAT
/ Each
£ 4,145.48 incl. VAT
- Usually arrives within 14 working days
