Angular Contact Ball Bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 300 mm |
Width | 62 mm |
Logistics dimensions (L x W x H) | 62x300x300 mm |
---|---|
Logistic Weight | 20850 g |
Inner diameter | 140 mm |
Outer diameter | 300 mm |
Width | 62 mm |
Bearing Clearance | CN |
Series | 73B |
Material | Bearing steel |
Cage | Brass |
Reference speed | 2600 rpm |
Limit speed | 2600 rpm |
Basic static load, radial - C0r | 345000 N |
Basic dynamic load, radial - Cr | 302000 N |
Sealing | Open |
In stock: Next day delivery