Angular contact ball bearing FAG 7206-B-XL-2RS-TVP-UL, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Angular contact ball bearing
See technical informationReferences
FAG:7206-B-XL-2RS-TVP-UL
Rubix:274A7072
Manufacturer :0613505400000
EAN:4012802347616

Product details : FAG 7206-B-XL-2RS-TVP-UL ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-2RS-TVP, single row, X-life, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 203 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 72..-b-xl-2rs-tvp |
| Cage | polyamide |
| Limit speed | 6500 rpm |
| Basic static load, radial - C0r | 14100 N |
| Basic dynamic load, radial - Cr | 23100 N |
Show UNSPSC/ECL@SS
£ 98.52 excl. VAT
/ Each
£ 118.22 incl. VAT
- Delivery usually within ( 7 ) days
