NTN 22220EAKW33C4 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22220.EAKW33C4
See technical informationReferences
NTN:22220.EAKW33C4
Rubix:204A5107
EAN:3413521061806



Product details : NTN 22220EAKW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 46 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Weight | 4.8 kg |
| Reference speed | 3600 rpm |
| Basic static load, radial - C0r | 495000 N |
| Basic dynamic load, radial - Cr | 3600 N |
Show UNSPSC/ECL@SS
£ 180.22 excl. VAT
/ Each
£ 216.26 incl. VAT
- Usually arrives within 14 working days
