NTN - Spherical Roller Bearing - 24144.EMW33
Inner diameter | 220 mm |
---|---|
Outer diameter | 370 mm |
Width | 150 mm |
Inner diameter | 220 mm |
---|---|
Outer diameter | 370 mm |
Width | 150 mm |
Bearing Clearance | cn |
Series | 24100 |
Cage | brass |
Sealing | open |
Usually arrives within 14 working days