Spherical roller bearing
Inner diameter | 400 mm |
---|---|
Outer diameter | 720 mm |
Width | 256 mm |
Inner diameter | 400 mm |
---|---|
Outer diameter | 720 mm |
Width | 256 mm |
Bearing Clearance | C3 |
Reference speed | 370 rpm |
Limit speed | 820 rpm |
Basic static load, radial - C0r | 10900000 N |
Basic dynamic load, radial - Cr | 7000000 N |
Usually arrives within 14 working days