Tapered roller bearing NTN 4T-30308D, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 25.25 mm
NTN - Tapered Roller Bearing - 30305D
See technical informationReferences
NTN:4T-30308D
Rubix:104A4207
EAN:4547359526233



Product details : NTN 4T-30308D TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x25,25 mm |
|---|---|
| Logistic Weight | 738 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 25.25 mm |
| Bearing Clearance | cn |
| Series | 30300d |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 85500 N |
| Basic dynamic load, radial - Cr | 77000 N |
Show UNSPSC/ECL@SS
£ 27.69 excl. VAT
/ Each
£ 33.23 incl. VAT
- Delivery usually within ( 3 ) days
