Tapered Roller Bearing 2TS Assembly
Inner diameter | 88.9 mm |
---|---|
Outer diameter | 168.402 mm |
Width | 122.174 mm |
Logistics dimensions (L x W x H) | 122,174x168,402x168,402 mm |
---|---|
Logistic Weight | 10711 g |
Packaged dimensions (D x W x H) | 196,85x130,302x196,85 mm |
Inner diameter | 88.9 mm |
Outer diameter | 168.402 mm |
Width | 122.174 mm |
Usually arrives within 14 working days