Tapered roller bearing Timken 30238DF, Outer diameter: 340 mm | Inner diameter: 190 mm | Width: 120 mm


Double Row - Face to Face Spacer Assembly

References
timken:30238DF
rubix:397A4900
manufacturer :190035938
ean:0053893375236
brand logo
brand logo
Technical specifications
Inner diameter190 mm
Outer diameter340 mm
Width120 mm
See all Specifications

Product details : TIMKEN 30238DF-90KA2 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight47019,4 g
Inner diameter190 mm
Outer diameter340 mm
Width120 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 4,698.70 excl. VAT
/ Each
£ 5,638.44 incl. VAT
  • Usually arrives within 14 working days