Tapered roller bearing NSK 31306J, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 20.75 mm
Single row tapered roller bearings, NSK
See technical informationReferences
NSK:31306J
Rubix:183A0086
Manufacturer :31306J N
EAN:00029176024078

Product details : NSK METRIC TAPER BEARING 31306J
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 20.75 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 19.11 excl. VAT
/ Each
£ 22.93 incl. VAT
- Delivery usually within ( 2 ) days
