Tapered roller bearing NTN 4T-HM801346X/HM801310, Outer diameter: 82.55 mm | Inner diameter: 38.1 mm | Width: 29.37 mm
NTN - Tapered Roller Bearing - 4T-HM801346X/HM801310
See technical informationSee documentsReferences
NTN:4T-HM801346X/HM801310
Rubix:204A8074
EAN:4547359668209




Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 82.55 mm |
| Width | 29.37 mm |
Documents
Product details : NTN 4T-HM801346X/HM801310 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82,55x82,55x29,37 mm |
|---|---|
| Logistic Weight | 776 g |
| Inner diameter | 38.1 mm |
| Outer diameter | 82.55 mm |
| Width | 29.37 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 117000 N |
| Basic dynamic load, radial - Cr | 87000 N |
Show UNSPSC/ECL@SS
£ 49.08 excl. VAT
/ Each
£ 58.90 incl. VAT
- Delivery usually within ( 3 ) days