Tapered roller bearing NTN 32320U, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 77.5 mm
NTN - Tapered Roller Bearing - 32326
See technical informationSee documentsReferences
NTN:32320U
Rubix:204A6752
EAN:4547359529715



Documents
Product details : NTN 32320U TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x215x77,5 mm |
|---|---|
| Logistic Weight | 12965 g |
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 77.5 mm |
| Bearing Clearance | cn |
| Series | 32300 |
| Material | steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 770000 N |
| Basic dynamic load, radial - Cr | 57000 N |
Show UNSPSC/ECL@SS
£ 449.14 excl. VAT
/ Each
£ 538.97 incl. VAT
- Delivery usually within ( 3 ) days
