Tapered roller bearing NTN 4T-30313D, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 36 mm
NTN - Tapered Roller Bearing - 30305D
See technical informationReferences
NTN:4T-30313D
Rubix:204A7293
EAN:4547359526455



Product details : NTN 4T-30313D TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x36 mm |
|---|---|
| Logistic Weight | 2,42 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
| Series | 30300d |
| Material | case-hardened steel |
| Cage | steel |
| Limit speed | 2500 rpm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 204000 N |
| Basic dynamic load, radial - Cr | 173000 N |
Show UNSPSC/ECL@SS
£ 85.54 excl. VAT
/ Each
£ 102.65 incl. VAT
- Usually arrives within 14 working days
