Tapered Roller Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 50 mm |
Width | 13.495 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 50 mm |
Width | 13.495 mm |
Series | 7000 |
Cage | Steel |
Basic static load, radial - C0r | 29600 N |
Basic dynamic load, radial - Cr | 29100 N |
Usually arrives within 14 working days