Tapered roller bearing NTN 4T-H715345, Outer diameter: 110.8 mm | Inner diameter: 71.438 mm | Width: 46.038 mm
NTN - Tapered Roller Bearing - 4T-H715345
See technical informationReferences
NTN:4T-H715345
Rubix:204A8006
EAN:4547359477863




Technical specifications
| Inner diameter | 71.438 mm |
|---|---|
| Outer diameter | 110.8 mm |
| Width | 46.038 mm |
Product details : NTN 4T-H715345 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 136,525x136,525x46,038 mm |
|---|---|
| Logistic Weight | 2170 g |
| Inner diameter | 71.438 mm |
| Outer diameter | 110.8 mm |
| Width | 46.038 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 355000 N |
| Basic dynamic load, radial - Cr | 224000 N |
Show UNSPSC/ECL@SS
£ 63.98 excl. VAT
/ Each
£ 76.78 incl. VAT
- Usually arrives within 14 working days