Tapered roller bearing NSK 32312J, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 48.5 mm

Tapered roller bearing

See technical information

References

NSK:32312J
Rubix:133A5617
Manufacturer :32312J N
EAN:00029176023026
brand logo

Technical specifications

Inner diameter60 mm
Outer diameter130 mm
Width48.5 mm
See all Specifications

Product details : NSK METRIC TAPER BEARING 32312J


NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.

Technical specifications


Attributes
Logistic Weight2990 g
Inner diameter60 mm
Outer diameter130 mm
Width48.5 mm
Bearing Clearancecn
£ 78.62 excl. VAT
/ Each
£ 94.34 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories