Tapered roller bearing NTN 4T-JM822049/JM822010, Outer diameter: 165 mm | Inner diameter: 110 mm | Width: 35 mm
NTN - Tapered Roller Bearing - 4T-JM822049/JM822010
See technical informationSee documentsReferences
NTN:4T-JM822049/JM822010
Rubix:204A8274
EAN:4547359668872



Documents
Product details : NTN 4T-JM822049/JM822010 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x165x35 mm |
|---|---|
| Logistic Weight | 2584 g |
| Inner diameter | 110 mm |
| Outer diameter | 165 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 315000 N |
| Basic dynamic load, radial - Cr | 191000 N |
Show UNSPSC/ECL@SS
£ 91.13 excl. VAT
/ Each
£ 109.36 incl. VAT
- Delivery usually within ( 3 ) days
