NTN - Tapered Roller Bearing - 30305D
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 150x150x38 mm |
---|---|
Logistic Weight | 2,96 g |
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 38 mm |
Bearing Clearance | CN |
Series | 30300D |
Material | Case-hardened Steel |
Cage | Steel |
Limit speed | 2300 rpm |
Standard | ISO 355 |
Basic static load, radial - C0r | 229000 N |
Basic dynamic load, radial - Cr | 193000 N |
Usually arrives within 14 working days