Tapered Roller Bearing 33012 Series
Inner diameter | 60 mm |
---|---|
Outer diameter | 95 mm |
Width | 27 mm |
Inner diameter | 60 mm |
---|---|
Outer diameter | 95 mm |
Width | 27 mm |
Bearing Clearance | cn |
Material | bearing steel |
Cage | steel |
Reference speed | 5300 rpm |
Limit speed | 6700 rpm |
Total bearing width | 27 mm |
Basic static load, radial - C0r | 143000 N |
Basic dynamic load, radial - Cr | 113000 N |
Usually arrives within 14 working days