Tapered roller bearing SKF 33013, Outer diameter: 100 mm | Inner diameter: 65 mm | Width: 27 mm
Single Row Tapered Roller Bearing
See technical informationReferences
SKF:33013
Rubix:231A7316
EAN:7316577006233

Product details : SKF 33013 TAPERED ROLLER BEARING 7316577006233
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 101.37 excl. VAT
/ Each
£ 121.64 incl. VAT
- Delivery usually within ( 3 ) days
