Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 342S-99402 TAPERED ROLLER BEARING WITH FLANGE
Tapered roller bearing Timken 342S/332B
Tapered roller bearing Timken
References
timken:
342S/332B
rubix:
100A7411
ean:
0053893866260
Product details
Technical specifications
Product details : TIMKEN 342S-99402 TAPERED ROLLER BEARING WITH FLANGE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
126.80
excl. VAT
/
Each
£
152.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken JLM704649/JLM704610, Outer diameter: 84 mm | Inner diameter: 50 mm | Width: 22 mm
Tapered roller bearing Timken H239649/H239610, Outer diameter: 319.964 mm | Inner diameter: 187.325 mm | Width: 88.9 mm
Tapered roller bearing FAG 30214-XL, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 21 mm
Tapered roller bearing NTN 4T-LM503349, Outer diameter: 61 mm | Inner diameter: 46 mm | Width: 18 mm
Tapered roller bearing Timken 335/332A
Tapered roller bearing NTN 4T-582, Outer diameter: 110 mm | Inner diameter: 82.55 mm | Width: 36.098 mm
Tapered roller bearing SKF T4DB 160, Outer diameter: 220 mm | Inner diameter: 160 mm | Width: 33.72 mm
Tapered roller bearing Timken 56425-902A1, Outer diameter: 165.1 mm | Inner diameter: 107.95 mm | Width: 82.55 mm
Tapered roller bearing Timken 33122-90KA3, Outer diameter: 180 mm | Inner diameter: 110 mm | Width: 56 mm
Tapered roller bearing NTN 32313U, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 51 mm
Tapered roller bearing NTN 4T-13830, Outer diameter: 63.5 mm | Inner diameter: 110 mm | Width: 9.525 mm
Tapered roller bearing Timken 26126, Inner diameter: 32.004 mm | Width: 18.923 mm
Tapered roller bearing Timken 02474A/02420A, Outer diameter: 68.263 mm | Inner diameter: 29.987 mm | Width: 21.001 mm
Tapered roller bearing Timken 48290-90077, Outer diameter: 182.626 mm | Inner diameter: 127 mm | Width: 85.852 mm
Tapered roller bearing Timken 3767/3720, Outer diameter: 93.264 mm | Inner diameter: 52.388 mm | Width: 30.302 mm