Single Row Tapered Roller Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 29.25 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 29.25 mm |
Bearing Clearance | CN |
Material | Bearing steel |
Cage | Steel |
Reference speed | 5300 rpm |
Limit speed | 6300 rpm |
Total bearing width | 29.25 mm |
Basic static load, radial - C0r | 140000 N |
Basic dynamic load, radial - Cr | 154000 N |
In stock: Next day delivery