Tapered roller bearing NTN 4T-30312, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 33.5 mm
NTN - Tapered Roller Bearing - 30307U
See technical informationReferences
NTN:4T-30312
Rubix:204A7290
EAN:4547359300178



Product details : NTN 4T-30312 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x33,5 mm |
|---|---|
| Logistic Weight | 2070 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 33.5 mm |
| Bearing Clearance | cn |
| Series | 30300 |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 21000 N |
| Basic dynamic load, radial - Cr | 18000 N |
Show UNSPSC/ECL@SS
£ 45.26 excl. VAT
/ Each
£ 54.31 incl. VAT
- Usually arrives within 14 working days
