NTN - Tapered Roller Bearing - 4T-HM88648PX1
Inner diameter | 35.717 mm |
---|---|
Outer diameter | 72 mm |
Width | 25.4 mm |
Logistics dimensions (L x W x H) | 72x72x25,4 mm |
---|---|
Logistic Weight | 295 g |
Inner diameter | 35.717 mm |
Outer diameter | 72 mm |
Width | 25.4 mm |
Bearing Clearance | cn |
Series | trb inch |
Cage | steel |
Standard | iso 355 |
Usually arrives within 14 working days