Tapered roller bearing NTN 4T-3982/3920, Outer diameter: 112.712 mm | Inner diameter: 63.5 mm | Width: 30.162 mm
NTN - Tapered Roller Bearing - 4T-3982/3920
See technical informationReferences
NTN:4T-3982/3920
Rubix:204A7564
EAN:4547359670202




Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 112.712 mm |
| Width | 30.162 mm |
Product details : NTN 4T-3982/3920 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 112,712x112,712x30,162 mm |
|---|---|
| Logistic Weight | 1276 g |
| Inner diameter | 63.5 mm |
| Outer diameter | 112.712 mm |
| Width | 30.162 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 174000 N |
| Basic dynamic load, radial - Cr | 119000 N |
Show UNSPSC/ECL@SS
£ 28.70 excl. VAT
/ Each
£ 34.44 incl. VAT
- Delivery usually within ( 3 ) days