NTN - Tapered Roller Bearing - 4T-387/382A
Inner diameter | 57.15 mm |
---|---|
Outer diameter | 96.838 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 96,838x96,838x21 mm |
---|---|
Logistic Weight | 596 g |
Inner diameter | 57.15 mm |
Outer diameter | 96.838 mm |
Width | 21 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 96500 N |
Basic dynamic load, radial - Cr | 78000 N |
Usually arrives within 14 working days