Tapered roller bearing Timken 34478B, Outer diameter: 121.442 mm | Inner diameter: 76.2 mm | Width: 17.463 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:34478B
Rubix:397A7891
Manufacturer :100044129
EAN:0053893269313


Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 121.442 mm |
| Width | 17.463 mm |
Product details : TIMKEN 34478B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17,526x121,412x121,412 mm |
|---|---|
| Logistic Weight | 346 g |
| Packaged dimensions (D x W x H) | 133,858x133,858x34,544 mm |
| Package weight | 345,6 g |
| Inner diameter | 76.2 mm |
| Outer diameter | 121.442 mm |
| Width | 17.463 mm |
| Bearing Clearance | cn |
| Weight | 0.99 kg |
| Series | 34000 |
| Total bearing width | 11.908 mm |
| Basic static load, radial - C0r | 136000 N |
| Basic dynamic load, radial - Cr | 26500 N |
Show UNSPSC/ECL@SS
£ 176.83 excl. VAT
/ Each
£ 212.20 incl. VAT
- Usually arrives within 14 working days




