NTN - Tapered Roller Bearing - 32020XU
Inner diameter | 100 mm |
---|---|
Outer diameter | 150 mm |
Width | 32 mm |
Inner diameter | 100 mm |
---|---|
Outer diameter | 150 mm |
Width | 32 mm |
Bearing Clearance | CN |
Series | 32000 |
Cage | Steel |
Basic static load, radial - C0r | 281000 N |
Basic dynamic load, radial - Cr | 170000 N |
Usually arrives within 14 working days