Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 55187-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken 55187/55443
Tapered roller bearing Timken
References
timken:
55187/55443
rubix:
100A9250
ean:
0013992326911
Product details
Technical specifications
Product details : TIMKEN 55187-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
444.37
excl. VAT
/
Each
£
533.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken M348449, Outer diameter: 346.08 mm | Inner diameter: 247.65 mm | Width: 63.5 mm
Tapered roller bearing Timken 438/432D
Tapered roller bearing NTN 4T-33211, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 35 mm
Tapered roller bearing Timken L102810, Outer diameter: 73.025 mm | Width: 15.083 mm
Tapered roller bearing NTN 4T-M84249, Outer diameter: 59.53 mm | Inner diameter: 25.4 mm | Width: 23.114 mm
Tapered roller bearing Timken 67322-30000, Outer diameter: 196.85 mm | Inner diameter: 171.331 mm | Width: 38.1 mm
Tapered roller bearing Timken 482/472X
Tapered roller bearing Timken 07098/07204
Tapered roller bearing Timken 15101/15244, Outer diameter: 61.999 mm | Inner diameter: 25.4 mm | Width: 20.638 mm
Tapered roller bearing SKF 3585/Q, Outer diameter: 78.74 mm | Inner diameter: 41.28 mm | Width: 30.94 mm
Tapered roller bearing NSK HR32013XJ, Outer diameter: 100 mm | Inner diameter: 65 mm | Width: 23 mm
Tapered roller bearing Timken 536/532, Outer diameter: 111.125 mm | Inner diameter: 47.625 mm | Width: 38.1 mm
Tapered roller bearing Timken 14138A/14274
Tapered roller bearing Timken HM807049, Outer diameter: 104.775 mm | Inner diameter: 53.975 mm | Width: 36.51 mm
Tapered roller bearing NTN 4T-12580/12520, Outer diameter: 49.225 mm | Inner diameter: 20.638 mm | Width: 19.845 mm