Tapered Roller Bearing Cone
Inner diameter | 57.15 mm |
---|---|
Width | 36.678 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 36,678x91,821x91,821 mm |
---|---|
Logistic Weight | 1402 g |
Packaged dimensions (D x W x H) | 116,332x116,332x49,022 mm |
Package weight | 1401,6 g |
Inner diameter | 57.15 mm |
Width | 36.678 mm |
Bearing Clearance | CN |
Series | 555 |
Material | Stamped Steel (Cage) |
Cage | Steel |
Total bearing width | 36.678 mm |
Basic static load, radial - C0r | 248000 N |
Basic dynamic load, radial - Cr | 226000 N |
Usually arrives within 14 working days