SNR - Tapered Roller Bearing - 32304.A
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 28.75 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 28.75 mm |
Bearing Clearance | CN |
Series | 32300 |
Cage | Steel |
Reference speed | 6700 rpm |
Limit speed | 11000 rpm |
Standard | ISO 355 |
Basic static load, radial - C0r | 96.9 N |
Basic dynamic load, radial - Cr | 85.8 N |
Usually arrives within 14 working days