Tapered Roller Bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 300 mm |
Width | 65 mm |
Logistics dimensions (L x W x H) | 65x300x300 mm |
---|---|
Logistic Weight | 14560 g |
Packaged dimensions (D x W x H) | 69,85x311,15x311,15 mm |
Inner diameter | 200 mm |
Outer diameter | 300 mm |
Width | 65 mm |
Series | HM840400 |
Cage | Steel |
Total bearing width | 65 mm |
Basic static load, radial - C0r | 287000 N |
Basic dynamic load, radial - Cr | 36200 N |
Usually arrives within 14 working days