Double Row - Double Cup Assembly
Inner diameter | 187.325 mm |
---|---|
Outer diameter | 320.675 mm |
Width | 185.738 mm |
Package weight | 51929,5 g |
---|---|
Inner diameter | 187.325 mm |
Outer diameter | 320.675 mm |
Width | 185.738 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days