Tapered roller bearing NTN 4T-07097, Outer diameter: 37.5 mm | Inner diameter: 25 mm | Width: 14.26 mm
NTN - Tapered Roller Bearing - 4T-07097
See technical informationReferences
NTN:4T-07097
Rubix:204A6921
EAN:4547359511789



Product details : NTN 4T-07097 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50,005x50,005x14,26 mm |
|---|---|
| Logistic Weight | 90 g |
| Inner diameter | 25 mm |
| Outer diameter | 37.5 mm |
| Width | 14.26 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 27900 N |
| Basic dynamic load, radial - Cr | 26000 N |
Show UNSPSC/ECL@SS
£ 10.53 excl. VAT
/ Each
£ 12.64 incl. VAT
- Delivery usually within ( 3 ) days
