Tapered roller bearing Timken L163110CD, Outer diameter: 444.5 mm | Inner diameter: 355.6 mm | Width: 111.125 mm
Tapered Roller Bearing Double Cup
See technical informationReferences
Timken:L163110CD
Rubix:100A2930
EAN:0053893504919




Technical specifications
| Inner diameter | 355.6 mm |
|---|---|
| Outer diameter | 444.5 mm |
| Width | 111.125 mm |
Product details : TIMKEN L163110CD-20081 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 111,252x444,5x444,5 mm |
|---|---|
| Logistic Weight | 17277 g |
| Packaged dimensions (D x W x H) | 482,6x139,7x488,95 mm |
| Inner diameter | 355.6 mm |
| Outer diameter | 444.5 mm |
| Width | 111.125 mm |
| Bearing Clearance | cn |
| Weight | 1.683 kg |
| Series | l163100 |
| Cage | steel |
| Total bearing width | 136.522 mm |
| Basic dynamic load, radial - Cr | 1280000 N |
Show UNSPSC/ECL@SS
£ 3,292.46 excl. VAT
/ Each
£ 3,950.95 incl. VAT
- Usually arrives within 14 working days