Double-Row Tapered Roller Bearing
Inner diameter | 209.55 mm |
---|---|
Outer diameter | 282.702 mm |
Width | 101.6 mm |
Logistics dimensions (L x W x H) | 101,6x282,702x282,702 mm |
---|---|
Logistic Weight | 17136 g |
Packaged dimensions (D x W x H) | 295,402x127x295,402 mm |
Inner diameter | 209.55 mm |
Outer diameter | 282.702 mm |
Width | 101.6 mm |
Usually arrives within 14 working days