Tapered roller bearing NTN 32030XU, Outer diameter: 225 mm | Inner diameter: 150 mm | Width: 48 mm
NTN - Tapered Roller Bearing - 32030XU
See technical informationReferences
NTN:32030XU
Rubix:394A7058
EAN:4547359528619



Product details : NTN 32030XU TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 225 mm |
| Width | 48 mm |
| Bearing Clearance | cn |
| Series | 32000 |
| Cage | steel |
| Basic static load, radial - C0r | 655000 N |
| Basic dynamic load, radial - Cr | 370000 N |
Show UNSPSC/ECL@SS
£ 262.83 excl. VAT
/ Each
£ 315.40 incl. VAT
- Delivery usually within ( 3 ) days
