Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NSK METRIC TAPER BEARING 31310
Tapered roller bearing NSK HR31310J, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 29.25 mm
Tapered roller bearing NSK
References
nsk:
HR31310J
rubix:
104A4870
manufacturer :
HR31310JDF+KRCA90 5
ean:
00029176023101
Technical specifications
Inner diameter
50
mm
Outer diameter
110
mm
Width
29.25
mm
See all Specifications
Product details
Technical specifications
Product details : NSK METRIC TAPER BEARING 31310
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
110
mm
Width
29.25
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.37
excl. VAT
/
Each
£
38.84
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-2689, Outer diameter: 45 mm | Inner diameter: 28.575 mm | Width: 25.433 mm
Tapered roller bearing Timken 377/3720
Tapered roller bearing SKF 32213, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 32.75 mm
Tapered roller bearing NTN 4T-33891/33821, Outer diameter: 95.25 mm | Inner diameter: 52.388 mm | Width: 27.783 mm
Tapered roller bearing NTN 4T-LM67049A/LM67010, Outer diameter: 59.131 mm | Inner diameter: 31.75 mm | Width: 15.875 mm
Tapered roller bearing FAG 33115>B, Outer diameter: 125 mm | Inner diameter: 75 mm | Width: 29 mm
Tapered roller bearing SKF T4DB 160, Outer diameter: 220 mm | Inner diameter: 160 mm | Width: 33.72 mm
Tapered roller bearing Timken 36620, Outer diameter: 193.675 mm | Width: 23.02 mm
Tapered roller bearing FAG JK0S050>A, Outer diameter: 80 mm | Inner diameter: 50 mm | Width: 21.5 mm
Tapered roller bearing Timken 34492A, Outer diameter: 125.052 mm | Width: 16.4 mm
Tapered roller bearing NTN 4T-49520, Outer diameter: 101.6 mm | Inner diameter: 95 mm | Width: 25.4 mm
Tapered roller bearing Timken 368/362B
Tapered roller bearing Timken M38545, Outer diameter: 66.68 mm | Inner diameter: 33.337 mm | Width: 20.64 mm
Tapered roller bearing NTN 4T-535, Outer diameter: 111.13 mm | Inner diameter: 44.45 mm | Width: 36.957 mm
Tapered roller bearing NTN 4T-M84249, Outer diameter: 59.53 mm | Inner diameter: 25.4 mm | Width: 23.114 mm