Tapered roller bearing Timken 558-90032, Outer diameter: 123.952 mm | Inner diameter: 60.452 mm | Width: 79.502 mm


Tapered Roller Bearing Double Cup Assembly

References
timken:558-90032
rubix:397A8237
ean:0053893053585
brand logo
brand logo
Technical specifications
Inner diameter60.452 mm
Outer diameter123.952 mm
Width79.502 mm
See all Specifications

Product details : TIMKEN 558-90032 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)79,502x123,952x123,952 mm
Logistic Weight4277 g
Inner diameter60.452 mm
Outer diameter123.952 mm
Width79.502 mm
127 mm
127 mm
Show UNSPSC/ECL@SS
£ 460.78 excl. VAT
/ Each
£ 552.94 incl. VAT
  • Usually arrives within 14 working days