Tapered roller bearing NTN 32221U, Outer diameter: 190 mm | Inner diameter: 105 mm | Width: 53 mm
NTN - Tapered Roller Bearing - 32244
See technical informationSee documentsReferences
NTN:32221U
Rubix:204A6721
EAN:4547359529425



Documents
Product details : NTN 32221U TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x53 mm |
|---|---|
| Logistic Weight | 6250 g |
| Inner diameter | 105 mm |
| Outer diameter | 190 mm |
| Width | 53 mm |
| Bearing Clearance | cn |
| Series | 32200 |
| Material | steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 540000 N |
| Basic dynamic load, radial - Cr | 38000 N |
Show UNSPSC/ECL@SS
£ 154.12 excl. VAT
/ Each
£ 184.94 incl. VAT
- Usually arrives within 14 working days
