Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 03062-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 03062/03162, Outer diameter: 41.275 mm | Inner diameter: 15.875 mm | Width: 14.288 mm
Tapered roller bearing Timken
References
timken:
03062/03162
rubix:
104A7308
ean:
0053893780030
Technical specifications
Inner diameter
15.875
mm
Outer diameter
41.275
mm
Width
14.288
mm
Product details
Technical specifications
Product details : TIMKEN 03062-99401 TAPERED ROLLER BEARING
Tapered roller bearings, main dimensions to DIN 720.
Technical specifications
Attributes
Inner diameter
15.875
mm
Outer diameter
41.275
mm
Width
14.288
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.87
excl. VAT
/
Each
£
69.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-759, Outer diameter: 120.5 mm | Inner diameter: 88.9 mm | Width: 48.26 mm
Tapered roller bearing NTN 4T-L44643, Outer diameter: 39 mm | Inner diameter: 25.4 mm | Width: 14.732 mm
Tapered roller bearing Timken 2790/2720
Tapered roller bearing NTN 4T-535, Outer diameter: 111.13 mm | Inner diameter: 44.45 mm | Width: 36.957 mm
Tapered roller bearing NTN 4T-07210X, Outer diameter: 50.8 mm | Inner diameter: 25.4 mm | Width: 12.7 mm
Tapered roller bearing Timken H414242/H414210
Tapered roller bearing NTN 4T-HH506310, Outer diameter: 114.3 mm | Inner diameter: 107.7 mm | Width: 36.068 mm
Tapered roller bearing NTN 4T-1931, Outer diameter: 60.325 mm | Inner diameter: 38.1 mm | Width: 15.875 mm
Tapered roller bearing Timken 749A-90070, Outer diameter: 155.575 mm | Inner diameter: 82.55 mm | Width: 101.6 mm
Tapered roller bearing Timken 11315, Outer diameter: 80 mm | Width: 14.288 mm
Tapered roller bearing SKF M 84510/2/QCL7C, Outer diameter: 57.15 mm | Inner diameter: 42 mm | Width: 14.732 mm
Tapered roller bearing Timken 52393/52618-30000, Outer diameter: 157.163 mm | Inner diameter: 100.013 mm | Width: 36.116 mm
Tapered roller bearing Timken 14130/14276, Outer diameter: 69.012 mm | Inner diameter: 33.33 mm | Width: 19.84 mm
Tapered roller bearing Timken 42620B, Outer diameter: 127 mm | Width: 22.225 mm
Tapered roller bearing Timken 572X, Outer diameter: 139.7 mm | Width: 28.575 mm