Tapered roller bearing Timken 67884-90234, Outer diameter: 266.7 mm | Inner diameter: 187.325 mm | Width: 103.124 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:67884-90234
Rubix:397A5576
Manufacturer :100049052
EAN:0053893373607







Technical specifications
| Inner diameter | 187.325 mm |
|---|---|
| Outer diameter | 266.7 mm |
| Width | 103.124 mm |
Product details : TIMKEN 67884-90234 TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 103,124x266,7x266,7 mm |
|---|---|
| Logistic Weight | 17613 g |
| Packaged dimensions (D x W x H) | 152,4x292,1x292,1 mm |
| Package weight | 17613 g |
| Inner diameter | 187.325 mm |
| Outer diameter | 266.7 mm |
| Width | 103.124 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4,275.10 excl. VAT
/ Each
£ 5,130.12 incl. VAT
- Usually arrives within 14 working days