Tapered Roller Bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Series | 302 |
Material | Sheet Metal (Cage) |
Cage | Steel |
Reference speed | 17000 rpm |
Limit speed | 20000 rpm |
Total bearing width | 11.75 mm |
Usually arrives within 14 working days