Tapered roller bearing Timken 749A-90040, Outer diameter: 155.575 mm | Inner diameter: 82.55 mm | Width: 101.6 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:749A-90040
Rubix:397A8528
EAN:0053893082707


Technical specifications
| Inner diameter | 82.55 mm |
|---|---|
| Outer diameter | 155.575 mm |
| Width | 101.6 mm |
Product details : TIMKEN 749A-90040 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 101,6x155,575x155,575 mm |
|---|---|
| Logistic Weight | 8016 g |
| Packaged dimensions (D x W x H) | 171,45x107,95x171,45 mm |
| Inner diameter | 82.55 mm |
| Outer diameter | 155.575 mm |
| Width | 101.6 mm |
Show UNSPSC/ECL@SS
£ 935.48 excl. VAT
/ Each
£ 1,122.58 incl. VAT
- Usually arrives within 14 working days