Tapered roller bearing NTN 32217U, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 38.5 mm
NTN - Tapered Roller Bearing - 32244
See technical informationReferences
NTN:32217U
Rubix:290A4302
EAN:4547359529302



Product details : NTN 32217U TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 38.5 mm |
| Bearing Clearance | cn |
| Series | 32200 |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 300000 N |
| Basic dynamic load, radial - Cr | 224000 N |
Show UNSPSC/ECL@SS
£ 57.09 excl. VAT
/ Each
£ 68.51 incl. VAT
- Delivery usually within ( 3 ) days
